This item is Discontinued.
This item is Discontinued.
End Mill, Carbide HP, 1/2"x2, Finish: nACRo (Discontinued)
Mfr #
VXMG5T-1616-R030L-SL
Zoro #
G4565701
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG5T-1616-R030L-SL
- Zoro #
- G4565701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 2"
- Shank Dia.
- 1/2"
- Milling Dia.
- 1/2"
- Overall Length
- 4"
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- End Mill,Carbide HP,1/2"x2
- Single End/Double End
- Single End
Description
End Mill,Carbide HP,1/2 In.x2