This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 1/2x5/8 VXMG4T-1616-R030NN

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 1/2x5/8 (Discontinued)

Mfr # VXMG4T-1616-R030NN
Zoro # G4561580
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4T-1616-R030NN
Zoro #
G4561580
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Milling Dia.
1/2"
Shank Dia.
1/2"
Overall Length
6"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/2x5/8
Single End/Double End
Single End

Description

End Mill,Carbide HP,1/2x5/8

Ratings & reviews