This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 1x1-1/2, Finish: nACRo VXMG4T-3232-R030N2

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 1x1-1/2, Finish: nACRo (Discontinued)

Mfr # VXMG4T-3232-R030N2
Zoro # G4561431
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4T-3232-R030N2
Zoro #
G4561431
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Overall Length
5"
Milling Dia.
1"
Shank Dia.
1"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
End Mill,Carbide HP,1x1-1/2
Single End/Double End
Single End

Description

End Mill,Carbide HP,1x1-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.