This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 1"x1-1/2, Overall Length: 5" VXMG4-3232-R030N2

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 1"x1-1/2, Overall Length: 5" (Discontinued)

Mfr # VXMG4-3232-R030N2
Zoro # G4556400
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-3232-R030N2
Zoro #
G4556400
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,Carbide HP,1"x1-1/2
Single End/Double End
Single End

Description

End Mill,Carbide HP,1 In.x1-1/2

Ratings & reviews