This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 1x1-1/4 EXMG-3232-L1R030-TICN

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 1x1-1/4 (Discontinued)

Mfr # EXMG-3232-L1R030-TICN
Zoro # G4561720
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-3232-L1R030-TICN
Zoro #
G4561720
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Milling Dia.
1"
Shank Dia.
1"
Overall Length
4"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
End Mill,Carbide HP,1x1-1/4
Single End/Double End
Single End

Description

End Mill,Carbide HP,1x1-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.