This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 1"x1.25, Number of Flutes: 2 AXMG45-3232-L1

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 1"x1.25, Number of Flutes: 2 (Discontinued)

Mfr # AXMG45-3232-L1
Zoro # G4564450
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-3232-L1
Zoro #
G4564450
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1"
Milling Dia.
1"
Overall Length
4"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,1"x1.25
Single End/Double End
Single End

Description

End Mill,Carbide HP,1 In.x1.25

Ratings & reviews