This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 3/4x1 GMGS-2424-R030

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 3/4x1 (Discontinued)

Mfr # GMGS-2424-R030
Zoro # G4741882
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMGS-2424-R030
Zoro #
G4741882
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Shank Dia.
3/4"
Overall Length
3"
Milling Dia.
3/4"

Details

Number of Flutes
5
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,3/4x1
Single End/Double End
Single End

Description

End Mill,Carbide HP,3/4x1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.