This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, 5/8"x3/4, Overall Length: 5" EXMG-2020-N

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, 5/8"x3/4, Overall Length: 5" (Discontinued)

Mfr # EXMG-2020-N
Zoro # G4557240
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-2020-N
Zoro #
G4557240
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Milling Dia.
5/8"
Shank Dia.
5/8"
Overall Length
5"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,5/8"x3/4
Single End/Double End
Single End

Description

End Mill,Carbide HP,5/8 In.x3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.