This item is Discontinued.

Melin Tool Co End Mill, Carbide HP, Sq 3/4x1, Length of Cut: 1" AXMG45-2424-L6-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, Carbide HP, Sq 3/4x1, Length of Cut: 1" (Discontinued)

Mfr # AXMG45-2424-L6-ZRN
Zoro # G4558963
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-2424-L6-ZRN
Zoro #
G4558963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Length of Cut
1"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 3/4x1
End Mill Material
Carbide
End Mill Style
Radius
Finish
ZRN

Description

End Mill,Carbide HP,Sq 3/4x1

Ratings & reviews