This item is Discontinued.
This item is Discontinued.
End Mill Chf, Coarse-Rougher, 2" x 6 (Discontinued)
Mfr #
CRP-6464-L
Zoro #
G5005222
Country of Origin United States
Category General Purpose Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRP-6464-L
- Zoro #
- G5005222
- UPC #
- -
- Country of Origin
- United States
- Item
- End Mill Chf,Coarse-Rougher,2" x 6
- End Mill Style
- Chamfer
- Number of Flutes
- 8
- Single End/Double End
- Single End
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Uncoated
Description
End Mill Chf,Coarse-Rougher,2 In. x 6