This item is Discontinued.
This item is Discontinued.
End Mill, Corner Rounder, R 1 1" D (Discontinued)
Mfr #
R-2432
Zoro #
G5011872
Country of Origin United States
Category General Purpose Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-2432
- Zoro #
- G5011872
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/2"
- Shank Dia.
- 3/4"
- Milling Dia.
- 3/4"
Details
- Item
- End Mill,Corner Rounder,R 1 1" D
- End Mill Style
- Corner Round
- Number of Flutes
- 3
- Single End/Double End
- Single End
- End Mill Material
- High Speed Steel
- Finish
- Uncoated
Description
End Mill,Corner Rounder,R 1 1 In. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.