This item is Discontinued.

Melin Tool Co End Mill, High Feed, R.094 3/8" x .175 HXMG2-1212

This item is Discontinued.

Melin Tool Co

End Mill, High Feed, R.094 3/8" x .175 (Discontinued)

Mfr # HXMG2-1212
Zoro # G4954770
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HXMG2-1212
Zoro #
G4954770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
0.375"
Length of Cut
0.175"
Milling Dia.
0.375"

Details

Item
End Mill,High Feed,R.094 3/8" x .175
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
nACRo

Description

End Mill,High Feed,R.094 3/8 In. x .175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.