This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, 7F, 1/2" x 1-1/4, Number of Flutes: 7 VXMG7-1616-R015M

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, 7F, 1/2" x 1-1/4, Number of Flutes: 7 (Discontinued)

Mfr # VXMG7-1616-R015M
Zoro # G4964622
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG7-1616-R015M
Zoro #
G4964622
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Overall Length
3"
Milling Dia.
1/2"
Shank Dia.
1/2"

Details

Number of Flutes
7
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,HP,Carbide,7F,1/2" x 1-1/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,7F,1/2 In. x 1-1/4

Ratings & reviews