This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, 7F 14mm x 32mm (Discontinued)
Mfr #
VXMG7-M14M14-R0.5
Zoro #
G4999692
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-M14M14-R0.5
- Zoro #
- G4999692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 32 mm
- Overall Length
- 89 mm
- Shank Dia.
- 14 mm
- Milling Dia.
- 14 mm
Details
- Number of Flutes
- 7
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- End Mill,HP,Carbide,7F 14mm x 32mm
- Single End/Double End
- Single End
Description
End Mill,HP,Carbide,7F 14mm x 32mm