This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, 7F, 3/16 x 9/32, Finish: nACo (Discontinued)
Mfr #
VXMG7-606-R010S
Zoro #
G5004778
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-606-R010S
- Zoro #
- G5004778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 9/32"
- Shank Dia.
- 3/16"
- Overall Length
- 1-1/2"
- Milling Dia.
- 3/16"
Details
- Number of Flutes
- 7
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- End Mill,HP,Carbide,7F,3/16 x 9/32
- Single End/Double End
- Single End
Description
End Mill,HP,Carbide,7F,3/16 x 9/32