This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, 7F, 3/16 x 9/32, Number of Flutes: 7 VXMG7-606-R010S-NACRO

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, 7F, 3/16 x 9/32, Number of Flutes: 7 (Discontinued)

Mfr # VXMG7-606-R010S-NACRO
Zoro # G5004863
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG7-606-R010S-NACRO
Zoro #
G5004863
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32"
Milling Dia.
3/16"
Overall Length
1-1/2"
Shank Dia.
3/16"

Details

Number of Flutes
7
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
End Mill,HP,Carbide,7F,3/16 x 9/32
Single End/Double End
Single End

Description

End Mill,HP,Carbide,7F,3/16 x 9/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.