This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, 7F, Square, 3/4 x 7/8 VXMG7-2424-NRS-NACRO

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, 7F, Square, 3/4 x 7/8 (Discontinued)

Mfr # VXMG7-2424-NRS-NACRO
Zoro # G4997863
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG7-2424-NRS-NACRO
Zoro #
G4997863
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single End
Item
End Mill,HP,Carbide,7F,Square,3/4 x 7/8
End Mill Style
Square
Finish
nACRo

Description

End Mill,HP,Carbide,7F,Square,3/4 x 7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.