This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, 7F, Square, 3mm x 6mm, Finish: nACRo (Discontinued)
Mfr #
VXMG7-M3M3-NRS-NACRO
Zoro #
G4997717
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-M3M3-NRS-NACRO
- Zoro #
- G4997717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 6 mm
- Shank Dia.
- 3 mm
- Overall Length
- 38 mm
- Milling Dia.
- 3 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,7F,Square,3mm x 6mm
- End Mill Style
- Square
- Finish
- nACRo
Description
End Mill,HP,Carbide,7F,Square,3mm x 6mm