This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, 7F, Square, 8mm x 20mm, Milling Dia.: 8 mm (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG7-M8M8-NR-NACRO
- Zoro #
- G4958121
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,7F,Square,8mm x 20mm
- Finish
- nACRo
- End Mill Style
- Square
Description
End Mill,HP,Carbide,7F,Square,8mm x 20mm