This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Ball, 1/4 x 3/8 AXMG45-808-NN-B-TICN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Ball, 1/4 x 3/8 (Discontinued)

Mfr # AXMG45-808-NN-B-TICN
Zoro # G5010560
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-808-NN-B-TICN
Zoro #
G5010560
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Shank Dia.
1/4"
Overall Length
6"
Milling Dia.
1/4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,1/4 x 3/8
Finish
TiCN
End Mill Style
Ball

Description

End Mill,HP,Carbide,Ball,1/4 x 3/8

Ratings & reviews