This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Ball, 1/4 x 3/8, Overall Length: 6" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-808-NN-B-ZRN
- Zoro #
- G5010658
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Ball,1/4 x 3/8
- Finish
- ZRN
- End Mill Style
- Ball
Description
End Mill,HP,Carbide,Ball,1/4 x 3/8