This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Ball, 3/4 x 1-5/8, Overall Length: 4" AXMG45-2424-L3-B-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Ball, 3/4 x 1-5/8, Overall Length: 4" (Discontinued)

Mfr # AXMG45-2424-L3-B-ZRN
Zoro # G4956292
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-2424-L3-B-ZRN
Zoro #
G4956292
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Shank Dia.
3/4"
Milling Dia.
3/4"
Overall Length
4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,3/4 x 1-5/8
Finish
ZRN
End Mill Style
Ball

Description

End Mill,HP,Carbide,Ball,3/4 x 1-5/8

Ratings & reviews