This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Ball, 3/8 x 1/2, Overall Length: 4" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-1212-L2-B-ZRN
- Zoro #
- G5010411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1/2"
- Shank Dia.
- 3/8"
- Milling Dia.
- 3/8"
- Overall Length
- 4"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Ball,3/8 x 1/2
- End Mill Style
- Ball
- Finish
- ZRN
Description
End Mill,HP,Carbide,Ball,3/8 x 1/2