This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Ball, 5/8 x 1-1/4, Finish: ZRN (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-2020-L2-B-ZRN
- Zoro #
- G4956189
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Ball,5/8 x 1-1/4
- End Mill Style
- Ball
- Finish
- ZRN
Description
End Mill,HP,Carbide,Ball,5/8 x 1-1/4