This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R0.030, 1/8 x 1/2 AXMG45-404-L5R030-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R0.030, 1/8 x 1/2 (Discontinued)

Mfr # AXMG45-404-L5R030-ZRN
Zoro # G4955942
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-404-L5R030-ZRN
Zoro #
G4955942
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R0.030,1/8 x 1/2
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R0.030,1/8 x 1/2

Ratings & reviews