This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R0.060, 5/8 x 3/4, Overall Length: 3-1/2" AXMG45-2020-L1R060-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R0.060, 5/8 x 3/4, Overall Length: 3-1/2" (Discontinued)

Mfr # AXMG45-2020-L1R060-ZRN
Zoro # G4955303
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-2020-L1R060-ZRN
Zoro #
G4955303
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R0.060,5/8 x 3/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R0.060,5/8 x 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.