This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R.007, 7/16 x 1, Number of Flutes: 2 AXMG45-1414-L4-TICN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R.007, 7/16 x 1, Number of Flutes: 2 (Discontinued)

Mfr # AXMG45-1414-L4-TICN
Zoro # G5010317
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-1414-L4-TICN
Zoro #
G5010317
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Milling Dia.
7/16"
Overall Length
2-3/4"
Shank Dia.
7/16"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.007,7/16 x 1
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R.007,7/16 x 1

Ratings & reviews