This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, R0.20mm, 8mm x 19mm (Discontinued)
Mfr #
AXMG45-M8M8-L1
Zoro #
G4955111
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-M8M8-L1
- Zoro #
- G4955111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 19 mm
- Milling Dia.
- 8 mm
- Overall Length
- 63 mm
- Shank Dia.
- 8 mm
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- End Mill,HP,Carbide,R0.20mm,8mm x 19mm
- Single End/Double End
- Single End
Description
End Mill,HP,Carbide,R0.20mm,8mm x 19mm