This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R.060, 1/4 x 3/4, Finish: Bright AXMG45-808-L6R060

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R.060, 1/4 x 3/4, Finish: Bright (Discontinued)

Mfr # AXMG45-808-L6R060
Zoro # G4996070
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-808-L6R060
Zoro #
G4996070
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.060,1/4 x 3/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R.060,1/4 x 3/4

Ratings & reviews