This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R.090, 1 x 2-1/4, Number of Flutes: 2 AXMG45-3232-L15R090

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R.090, 1 x 2-1/4, Number of Flutes: 2 (Discontinued)

Mfr # AXMG45-3232-L15R090
Zoro # G4994987
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-3232-L15R090
Zoro #
G4994987
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4"
Overall Length
5"
Shank Dia.
1"
Milling Dia.
1"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.090,1 x 2-1/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R.090,1 x 2-1/4

Ratings & reviews