This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, R.090, 5/8 x 3/4 AXMG45-2020-L2R090-TICN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, R.090, 5/8 x 3/4 (Discontinued)

Mfr # AXMG45-2020-L2R090-TICN
Zoro # G4994932
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-2020-L2R090-TICN
Zoro #
G4994932
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Overall Length
3-1/2"
Milling Dia.
5/8"
Shank Dia.
5/8"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
End Mill,HP,Carbide,R.090,5/8 x 3/4
Single End/Double End
Single End

Description

End Mill,HP,Carbide,R.090,5/8 x 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.