This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, R.120, 1 x 1.25 (Discontinued)
Mfr #
AXMG45-3232-L5R120
Zoro #
G5010177
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-3232-L5R120
- Zoro #
- G5010177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/4"
- Shank Dia.
- 1"
- Overall Length
- 6"
- Milling Dia.
- 1"
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- End Mill,HP,Carbide,R.120,1 x 1.25
- Single End/Double End
- Single End
Description
End Mill,HP,Carbide,R.120,1 x 1.25