This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 1" x 1-1/2 VXMG9-3232-NR

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 1" x 1-1/2 (Discontinued)

Mfr # VXMG9-3232-NR
Zoro # G5012213
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG9-3232-NR
Zoro #
G5012213
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
1"
Overall Length
4"
Milling Dia.
1"

Details

End Mill Material
Carbide
Number of Flutes
9
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,1" x 1-1/2
Finish
nACo
End Mill Style
Square

Description

End Mill,HP,Carbide,Square,1 In. x 1-1/2

Ratings & reviews