This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Square, 1/2" x 1-1/4, Number of Flutes: 9 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG9-1616-NRM
- Zoro #
- G4959637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/4"
- Shank Dia.
- 1/2"
- Overall Length
- 3"
- Milling Dia.
- 1/2"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 9
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Square,1/2" x 1-1/4
- Finish
- nACo
- End Mill Style
- Square
Description
End Mill,HP,Carbide,Square,1/2 In. x 1-1/4