This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 1/2 x 1-1/4, Overall Length: 6" AXMG45-1616-L16-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 1/2 x 1-1/4, Overall Length: 6" (Discontinued)

Mfr # AXMG45-1616-L16-ZRN
Zoro # G5009580
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-1616-L16-ZRN
Zoro #
G5009580
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,1/2 x 1-1/4
Finish
ZRN
End Mill Style
Radius

Description

End Mill,HP,Carbide,Square,1/2 x 1-1/4

Ratings & reviews