This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 1/2 x 1-5/8 VXMG4T-1616-NRML

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 1/2 x 1-5/8 (Discontinued)

Mfr # VXMG4T-1616-NRML
Zoro # G5006771
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-1616-NRML
Zoro #
G5006771
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,1/2 x 1-5/8
Finish
nACRo
End Mill Style
Square

Description

End Mill,HP,Carbide,Square,1/2 x 1-5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.