This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Square, 12mm x 25mm, Number of Flutes: 9 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG9-M12M12-NR
- Zoro #
- G4999920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 25 mm
- Shank Dia.
- 12 mm
- Overall Length
- 76 mm
- Milling Dia.
- 12 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 9
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Square,12mm x 25mm
- End Mill Style
- Square
- Finish
- nACo
Description
End Mill,HP,Carbide,Square,12mm x 25mm