This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Square, 15/32 x 5/8, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-1615-L1-ZRN
- Zoro #
- G5009477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8"
- Shank Dia.
- 1/2"
- Overall Length
- 3"
- Milling Dia.
- 15/32"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Square,15/32 x 5/8
- Finish
- ZRN
- End Mill Style
- Radius
Description
End Mill,HP,Carbide,Square,15/32 x 5/8