This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 16mm x 32mm, Number of Flutes: 2 AXMG45-M16M16-L2-ZRN

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 16mm x 32mm, Number of Flutes: 2 (Discontinued)

Mfr # AXMG45-M16M16-L2-ZRN
Zoro # G5009468
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-M16M16-L2-ZRN
Zoro #
G5009468
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
127 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,16mm x 32mm
Finish
ZRN
End Mill Style
Radius

Description

End Mill,HP,Carbide,Square,16mm x 32mm

Ratings & reviews