This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Square, 20mm x 38mm, Finish: nACRo (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4T-M20M20-NR
- Zoro #
- G5006589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Shank Dia.
- 20 mm
- Overall Length
- 100 mm
- Milling Dia.
- 20 mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Square,20mm x 38mm
- Finish
- nACRo
- End Mill Style
- Square
Description
End Mill,HP,Carbide,Square,20mm x 38mm