This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 2.5mm x 5mm, Overall Length: 38 mm VXMG5-M3M2.5-NR

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 2.5mm x 5mm, Overall Length: 38 mm (Discontinued)

Mfr # VXMG5-M3M2.5-NR
Zoro # G5006202
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG5-M3M2.5-NR
Zoro #
G5006202
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,2.5mm x 5mm
End Mill Style
Square
Finish
nACo

Description

End Mill,HP,Carbide,Square,2.5mm x 5mm

Ratings & reviews