This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 3/16" x 1/4, Number of Flutes: 4 VXMG4-606-NRS

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 3/16" x 1/4, Number of Flutes: 4 (Discontinued)

Mfr # VXMG4-606-NRS
Zoro # G5006631
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4-606-NRS
Zoro #
G5006631
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4"
Shank Dia.
3/16"
Overall Length
1-1/2"
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,3/16" x 1/4
Finish
nACo
End Mill Style
Square

Description

End Mill,HP,Carbide,Square,3/16 In. x 1/4

Ratings & reviews