This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, Square, 3/16" x 5/8, Number of Flutes: 5 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG5-606-NR
- Zoro #
- G5006640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8"
- Shank Dia.
- 3/16"
- Overall Length
- 2"
- Milling Dia.
- 3/16"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 5
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,Square,3/16" x 5/8
- End Mill Style
- Square
- Finish
- nACo
Description
End Mill,HP,Carbide,Square,3/16 In. x 5/8