This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Square, 5/8 x 2-1/4 VXMG4T-2020-NRL

This item is Discontinued.

Melin Tool Co

End Mill, HP, Carbide, Square, 5/8 x 2-1/4 (Discontinued)

Mfr # VXMG4T-2020-NRL
Zoro # G5007191
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-2020-NRL
Zoro #
G5007191
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,5/8 x 2-1/4
End Mill Style
Square
Finish
nACRo

Description

End Mill,HP,Carbide,Square,5/8 x 2-1/4

Ratings & reviews