This item is Discontinued.
This item is Discontinued.
End Mill, Hss, General Purpose, 1/2" x 1, Finish: Uncoated (Discontinued)
Mfr #
A-1616-R020
Zoro #
G4959670
Country of Origin United States
Category General Purpose Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1616-R020
- Zoro #
- G4959670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3"
- Shank Dia.
- 1/2"
- Length of Cut
- 1"
- Milling Dia.
- 1/2"
Details
- Item
- End Mill,Hss,General Purpose,1/2" x 1
- End Mill Style
- Radius
- Number of Flutes
- 2
- Single End/Double End
- Single End
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Uncoated
Description
End Mill,Hss,General Purpose,1/2 In. x 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.