This item is Discontinued.
This item is Discontinued.
End Mill, Hss, GP, Ball, 1-1/2" x 1-5/8, Finish: Uncoated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-3248-B
- Zoro #
- G4962218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-5/8"
- Shank Dia.
- 1"
- Overall Length
- 4-1/8"
- Milling Dia.
- 1-1/2"
Details
- End Mill Material
- High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,Hss,GP,Ball,1-1/2" x 1-5/8
- End Mill Style
- Ball
- Finish
- Uncoated
Description
End Mill,Hss,GP,Ball,1-1/2 In. x 1-5/8