This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 1-1/4" x 1-5/8, Number of Flutes: 2 A-2840-B

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 1-1/4" x 1-5/8, Number of Flutes: 2 (Discontinued)

Mfr # A-2840-B
Zoro # G4961901
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2840-B
Zoro #
G4961901
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,1-1/4" x 1-5/8
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Hss,GP,Ball,1-1/4 In. x 1-5/8

Ratings & reviews