This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-4040-B
- Zoro #
- G4961962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 2-1/2"
- Shank Dia.
- 1-1/4"
- Milling Dia.
- 1-1/4"
- Overall Length
- 5"
Details
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,Hss,GP,Ball,1-1/4" x 2-1/2
- Finish
- Uncoated
- End Mill Style
- Ball
Description
End Mill,Hss,GP,Ball,1-1/4 In. x 2-1/2