This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 1-7/16 x 1-5/8, Number of Flutes: 2 A-3246-B-TICN

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 1-7/16 x 1-5/8, Number of Flutes: 2 (Discontinued)

Mfr # A-3246-B-TICN
Zoro # G4961743
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-3246-B-TICN
Zoro #
G4961743
UPC #
-
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,1-7/16 x 1-5/8
Finish
TiCN
End Mill Style
Ball

Description

End Mill,Hss,GP,Ball,1-7/16 x 1-5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.