This item is Discontinued.
This item is Discontinued.
End Mill, Hss, GP, Ball, 1/2" x 1-1/2, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1616-MB-TICN
- Zoro #
- G5015460
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,Hss,GP,Ball,1/2" x 1-1/2
- End Mill Style
- Ball
- Finish
- TiCN
Description
End Mill,Hss,GP,Ball,1/2 In. x 1-1/2